- Box Sealing Tape
- 50 m Length
- 48 mm Width
- Clear Color
description
- Scotch® Box Sealing Tape 373 is a high performance packing tape that securely closes a wide variety of heavy weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.
applications
- Use for box sealing, splicing, recouperage and other demanding packaging applications
features
- High performance packaging tape for heavy duty applications on a wide range of materials
- High edge tear and split resistance ideal for ecommerce and single parcel shipments
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
compliances
- 0
| Overall Length [Min] | 54.68 yd |
| Product Form | Roll |
| Performance Level | High Performance |
| Color | Transparent |
| Core Size | 3 in, 76 mm |
| Type | Box Sealing Tape |
| Overall Length [Max] | 50 m |
| Overall Thickness | 2.5 mil |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Application | Automated Carton Sealing, Box Closure, Branding |
| Thickness | 2.5 mil |
| Backing Material | Polypropylene Film |
| Performance | High Performance |
| Adhesion Strength | 50 oz/in |
| Dia. | 4.102 in |
| Length | 50.000 m |
| Tensile Strength | 30 lb/in, 525 N/100 mm |
| Weight | 2.082 LB |
| EAN or UPC | 21200723681 |
-
Pre-Packed Quantities


