- Box Sealing Tape
- 50 m Length
- 48 mm Width
- Clear Color
description
- Scotch® Box Sealing Tape 375 is a high-performance packing tape that securely closes a wide variety of heavy weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.
features
- High-performance packaging tape for heavy duty applications on a wide range of materials
- High edge tear and split resistance ideal for ecommerce and single parcel shipments
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
| Application | Branding, Box Closure, Automated Carton Sealing |
| Performance | High Performance |
| Backing Material | Polypropylene Film |
| Color | Transparent |
| Thickness | 3.1000 mil |
| Elongation | 160 % |
| Tensile Strength | 35 lb/in, 613 N/100 mm |
| Dia. | 4.2820 in |
| Overall Thickness | 3.1 mil |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Type | Box Sealing Tape |
| Cable Marking | 3 in |
| Adhesion Strength | 55 oz/in |
| Elongation At Break | 1.6 |
| Overall Length [Max] | 50 m |
| Product Form | Roll |
| Backing Thickness | 2 mil, 0.051 mm |
| Performance Level | High Performance |
| Overall Length [Min] | 54.68 yd |
| Core Size | 3 in, 76 mm |
| Length | 50.000 m |
| Weight | 0.344 LB |
| EAN or UPC | 21200724060 |

