- Box Sealing Tape
- 50 m Length
- 72 mm Width
- Clear Color
description
- Scotch® Box Sealing Tape 375 is a high-performance packing tape that securely closes a wide variety of heavy weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.
applications
- Use for box sealing, splicing, recouperage and other demanding packaging applications
features
- High-performance packaging tape for heavy duty applications on a wide range of materials
- High edge tear and split resistance ideal for ecommerce and single parcel shipments
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
compliances
- 0
| Elongation At Break | 160% |
| Backing Material | Polypropylene Film |
| Length | 50.000 m |
| Overall Length [Min] | 54.68 yd |
| Tensile Strength | 35 lb/in, 613 N/100 mm |
| Performance Level | High Performance |
| Color | Transparent |
| Backing Thickness | 2 mil, 0.051 mm |
| Type | Box Sealing Tape |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Thickness | 3.1 mil |
| Overall Thickness | 3.1 mil |
| Adhesion Strength | 55 oz/in |
| Performance | High Performance |
| Product Form | Roll |
| Overall Length [Max] | 50 m |
| Application | Automated Carton Sealing, Branding, Box Closure |
| Core Size | 3 in, 76 mm |
| Weight | 0.609 LB |
| EAN or UPC | 21200724077 |

