- Duct Tape
- 54.8 m Length
- 72 mm Width
- Blue Color
description
- 3M™ Performance Plus Duct Tape 8979N is a highly specialized duct tape ideally suited for demanding applications in the nuclear power plant, ship building, and steel fabrication industries. It is commonly used for sealing, holding, identification and protection. This tape resists wear, abrasion, moisture, and UV exposure for up to 12 months.
features
- Resists UV, sunlight, and weather to stay on for up to one year without deterioration
- Distinctive red and slate blue color available
- Complies with MIL-STD-2041D(SH), Notice 2 for leachable halides and sulfur
- Curl-resistant, moisture-resistant, and conformable backing for easy handling
- Removes cleanly from most opaque surfaces after up to six months of UV exposure and weather
| Temperature Range [Max] | 200 °F |
| Type | Duct Tape |
| Shelf Life | 24 Month |
| Color | Slate Blue, Blue |
| Elongation | 19 % |
| Product Form | Roll |
| Length | 54.800 m |
| Overall Length [Max] | 54.8 m |
| Overall Length [Min] | 59.93 yd |
| Thickness | 12.1 mil |
| Adhesive | Rubber |
| Elongation At Break | 0.19 |
| Application | Paint Preparation Masking, Masking for Painting |
| Backing Material | Polyethylene Over Cloth Scrim |
| Tensile Strength | 36 lb/in, 630 N/100 mm |
| Overall Thickness | 12.1 mil, 0.31 mm |
| Indoor/Outdoor Use | Outdoor |
| Weight | 3.75 LB |
| EAN or UPC | 21200743283 |

