- Ribbon Sealant
- 50 ft Length
- 3/8 in Width
- Black Color
description
- 3M™ Weatherban™ Ribbon Sealant PF 5422 is a thread reinforced preformed butyl rubber sealant tape. It offers a watertight, gasket-like seal around window and door frames and glass bedding applications. This sealant can also act as a metal seam sealer in overlap seams, building panels, rain gutters, and can be used in conjunction with mechanical fasteners.
features
- Thread-reinforced butyl tape
- Repositionable without cleanup
- Weather resistant
- Maintains tack at temperatures as low as 40°F / 5°C, permitting application in unheated areas
- Stays in position on vertical or overhead surfaces
- May be positioned side by side to achieve varying widths
- Solvent free
| Hardness | 30 Shore A |
| Color | Black |
| Length | 50 ft |
| Tensile Strength | 33 psi |
| Application Method | Apply by Hand |
| Product Form | Roll |
| Type | Ribbon Sealant |
| Adhesive | Butyl |
| Physical Form | Solid Tape |
| Weight | 1.841 LB |
| EAN or UPC | 21200835056 |

