- Ribbon Sealant
- 100 ft Length
- 3/4 in Width
- Black Color
| Adhesive | Butyl |
| Hardness | 30 Shore A |
| Length | 100 ft |
| Type | Ribbon Sealant |
| Color | Black |
| Weight | 3.665 LB |
| EAN or UPC | 21200835131 |
| Adhesive | Butyl |
| Hardness | 30 Shore A |
| Length | 100 ft |
| Type | Ribbon Sealant |
| Color | Black |
| Weight | 3.665 LB |
| EAN or UPC | 21200835131 |