- Protective Tape
- 36 yd Length
- 2 in Width
- Black Color
description
- 3M™ Polyurethane Protective Tape 8544 is a glossy black, 9 mil, leading edge erosion protection tape comprised of a tough polyurethane backing and a high shear acrylic adhesive. It resists minor punctures, tearing and abrasion. This tape is qualified to aerospace specifications. It is commonly used for prevention of chafing of rivets on aircraft fuel cells and bladders.
features
- Tough, thermoplastic polyurethane elastomer has a high shear strength adhesive and resists minor scratches, tears, erosion and punctures
- Thin and conformable tape is easy to apply and conforms over curved surfaces
- Commonly used for prevention of chafing of rivets on aircraft fuel cells and bladders
- Can be painted over, or applied to painted surfaces
- Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary
| Overall Thickness | 0.009 in |
| Type | Protective Tape |
| Thickness | 9 mil |
| Overall Length [Max] | 32.918 m |
| Flame Retardant | No |
| Backing Thickness | 6 mil |
| Capabilities | Aviation Safety Enhancement, Aircraft Maintenance & Production Efficiency |
| Adhesive | Acrylic |
| Application | Erosion Protection, Surface Protection |
| Length | 36 yd |
| Color | Black |
| Overall Length [Min] | 36 yd |
| Material | Polyurethane |
| Weight | 1.7 LB |
| EAN or UPC | 21200838972 |

