- Double Coated Tape
- 60 yd Length
- 2 in Width
- Clear Color
description
- 3M™ Double Coated Tape 9576 is a medium tack tape for general splicing and roll closing applications. This tape offers ultra-high peel strength and excellent shear strength for durability. It is conformable to irregular surfaces and offers excellent UV and heat resistance.
features
- Medium tack double coated tape for roll-to-roll splicing, core starting and roll closing
- Excellent peel and shear strength to withstand rigorous splicing applications
- Bonds well to most substrates, including low surface energy plastics
- Excellent UV and heat resistance
- Conformable to irregular surfaces
- Double sided adhesion increases dimensional stability for easy handling
| Primary Liner Thickness | 4 mil, 0.1 mm |
| Backing Thickness | 1 mil, 0.025 mm |
| Overall Thickness | 4 mil |
| Type | Double Coated Tape |
| Length | 60 yd |
| Product Form | Roll |
| Backing Material | Polypropylene |
| Carrier Thickness | 1 mil, 0.03 mm |
| Temperature Range [Min] | -40 °F |
| Primary Liner | 60# Densified Kraft Paper |
| Thickness | 4 mil |
| Width | 2 in |
| Primary Liner Color | Tan |
| Overall Length [Max] | 54.86 m |
| Temperature Range [Max] | 165 °F |
| Color | Transparent |
| Application | Zero-Speed and General Splicing |
| Overall Length [Min] | 60 yd |
| Material | Polypropylene |
| Carrier Material | Polypropylene |
| Weight | 1.36 LB |
| EAN or UPC | 21200842689 |

