- Duct Tape
- 54.8 m Length
- 72 mm Width
- Silver Color
- Heavy-Duty Grade
description
- Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO and construction. 3M™ Heavy Duty Duct Tape 3939 has a construction that allows for permanent and temporary applications. It is removable with little or no residue up to one month after application to opaque, non-glass surfaces.
applications
- Patching, reinforcing, moisture proofing, sealing, splicing and temporary repair
- Useful in convention industry for holding and seaming carpet padding, taping down cords and hinging poster board panels
- Hanging polyethylene drapes for containment activities, industrial masking and sandblast overspray protection
features
- Ideal for heavy-duty use in MRO and construction applications
- Removes cleanly for up to one month from many opaque, non-glass surfaces when applied indoors
- Sticks immediately and stays for up to one year without deterioration when applied indoors
- Strong water-resistant backing resists wear and light abrasion
- Provides a tight, moisture-resistant seal in many containment situations
- Conforms to irregular surfaces without lifting
- Save time and hassle of removing sticky or dried-on residue
compliances
- 0
| Type | Duct Tape |
| Grade | Heavy-Duty |
| Backing Material | Polyethylene Over Cloth Scrim/Rubber |
| Adhesive | Rubber |
| Adhesion Strength | 55 oz/in |
| Application | Paint Preparation Masking, Masking for Painting, Painting & Depainting |
| Shelf Life | 12 Month |
| Thickness | 8.6 mil |
| Temperature Range [Max] | 200 °F |
| Length | 54.800 m |
| Color | Silver |
| Elongation | 17 % |
| Weight | 2.229 LB |
| EAN or UPC | 21200855627 |

