- Duct Tape
- 54.8 m Length
- 96 mm Width
- Silver Color
- Heavy-Duty Grade
description
- Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO and construction. 3M™ Heavy Duty Duct Tape 3939 has a construction that allows for permanent and temporary applications. It is removable with little or no residue up to one month after application to opaque, non-glass surfaces.
features
- Ideal for heavy-duty use in MRO and construction applications
- Removes cleanly for up to one month from many opaque, non-glass surfaces when applied indoors
- Sticks immediately and stays for up to one year without deterioration when applied indoors
- Strong water-resistant backing resists wear and light abrasion
- Provides a tight, moisture-resistant seal in many containment situations
- Conforms to irregular surfaces without lifting
- Save time and hassle of removing sticky or dried-on residue
| Tensile Strength | 27 lb/in, 472 mm |
| Backing Material | Polyethylene Over Cloth Scrim/Rubber |
| Overall Length [Min] | 59.93 yd |
| Overall Length [Max] | 54.8 m |
| Overall Thickness | 8.6 mil, 0.22 mm |
| Thickness | 8.6 mil |
| Product Form | Roll |
| Temperature Range [Max] | 200 °F |
| Adhesive | Rubber |
| Color | Silver |
| Elongation | 17 % |
| Performance Level | Performance |
| Type | Duct Tape |
| Grade | Heavy-Duty |
| Indoor/Outdoor Use | Indoor |
| Application | Paint Preparation Masking, Masking for Painting, Painting & Depainting |
| Shelf Life | 12 Month |
| Length | 54.800 m |
| Elongation At Break | 0.17 |
| Weight | 2.96 LB |
| EAN or UPC | 21200855634 |

