- Electroplating Tape
- 36 yd Length
- 1/2 in Width
- Tan Color
description
- For tape applications requiring resistance to most chemicals used in electroplating and anodizing processes, use our 3M™ Electroplating Tape 470. This tan, conformable tape features an abrasion resistant backing ideal for use with plating chemicals, anodizing chemicals, milling, etching and peening operations.
features
- Excellent resistance to most chemicals used in typical electroplating and anodizing operations
- Resists most common solvents and works at temperatures up to 170°F/76°C
- Abrasion, moisture and wear resistant to withstand rugged working conditions
- Conformable backing is ideal for use on curved and irregular surfaces
- Rubber adhesive provides excellent holding strength on many surfaces
| Product Form | Roll |
| Adhesion Strength | 37 oz/in |
| Thickness | 7.1 mil |
| Width | 1/2 in |
| Temperature Range [Max] | 250 °F |
| Adhesive | Rubber |
| Overall Length [Max] | 32.91 m |
| Type | Electroplating Tape |
| Color | Tan |
| Overall Thickness | 7.1 mil |
| Shelf Life | 18 Months |
| Length | 36 yd |
| Backing Material | Vinyl |
| Tensile Strength | 20 lb/in, 350 N/100 mm |
| Application | Electroplating and Anodizing Processes, General Use Vinyl |
| Backing Thickness | 6.3 mil, 0.16 mm |
| Overall Length [Min] | 36 yd |
| Weight | 0.259 LB |
| EAN or UPC | 21200856143 |

