- Foam Tape
- 72 yd Length
- 1/4 in Width
- Black Color
description
- Dream, Design, Deliver with our 3M™ VHB™ Tape 4929. It is a black, 0.025 in (0.6 mm), general purpose acrylic adhesive with a firm foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
features
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
- Black, 0.025 in (0.6 mm), general purpose adhesive and firm acrylic foam core
- Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
- Creates a permanent seal against water, moisture and more
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
| Application | PVC Rack to Glass Door Bonding, Ceramic Cook Top Bonding |
| Core Size | 3 in |
| Primary Liner Thickness | 2 mil |
| Backing Thickness | 2 mil |
| Thickness | 25 mil |
| Type | Foam Tape |
| Foam Conformability | Firm |
| Color | Black |
| Primary Liner | Polyester - Clear |
| Overall Length [Max] | 65.8 m |
| Product Form | Roll |
| Indoor/Outdoor Use | Both |
| Length | 72 yd |
| Overall Length [Min] | 72 yd |
| Temperature Range [Max] | 300 °F |
| Overall Thickness | 25 mil, 0.6 mm |
| Weight | 0.694 LB |
| EAN or UPC | 21200862939 |

