- Polyester Film Tape
- 72 yd Length
- 3 in Width
- Transparent Color
description
- 3M™ Polyester Film Tape 856 is a light duty film tape used for permanent edging and label protection. It features a tough, polyester backing which provides abrasion and edge tear resistance. The transparent backing allows clear visibility of information protected by tape.
features
- Transparent, 2 mil (0.051 mm) light duty film tape used for permanent edging and label protection
- Tough polyester film provides abrasion and edge tear resistance
- Acrylic adhesive adheres to a wide variety of substrates
- Transparent backing allows visibility of information protected by the tape
| Length | 72 yd |
| Type | Polyester Film Tape |
| Application | General Industrial, Edging & Reinforcing Paper |
| Overall Length [Min] | 72 yd |
| Thickness | 2 mil |
| Color | Transparent |
| Adhesion Strength | 20 oz/in |
| Backing Material | Polyester |
| Core Size | 3 in, 76 mm |
| Tensile Strength | 25 lb/in, 438 N/100 mm |
| Product Form | Roll |
| Adhesive | Acrylic |
| Overall Length [Max] | 65.83 m |
| Overall Thickness | 2 mil |
| Weight | 12.5 LB |
| EAN or UPC | 21200960987 |

