- Foam Tape
- 36 yd Length
- 2 in Width
- Gray Color
description
- Dream, Design, Deliver with 3M™ VHB™ Tape 4941. It is a gray, 0.045 in (1.1 mm), multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
features
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
- Gray, 0.045 in (1.1 mm), multi-purpose adhesive and conformable acrylic foam core offers a good balance of strength and conformability
- Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
- Creates a permanent seal against water, moisture and more
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
- UL GREENGUARD and UL GREENGUARD Gold Certified, contributing to LEED Credit
| Overall Height | 45 mil, 1.14 mm |
| Application | Extruded Plastic Channel Bonding, Rail Car Bonding Metal Stiffeners, Interior Rail Car Construction, ABS Support Structure Bonding, Bonding Muntin Bars to Glass, Channel Stiffener Bonding on Truck Bodies, Stack Unit Support Bracket Bonding, Bonding Glass to a Metal Oven Door, Gasket Assembly, Nameplate Attachment on Commercial Vehicles, Trim Fairing Bonding on Truck Cab Exteriors, Bus Body Side Panel Bonding, Rail Car Light Cover Attachment, Bonding Door Kick & Seal Plate, Commercial Vehicle Trim Attachment, Panel to Frame/Stiffner to Panel Assembly, Mounting and Trim Attachment, Roof bow Bonding on Truck Bodies, Side Panel Bonding on Commercial Trailers, Commercial Vehicle Roof Vent Attachment, Truck Body Nameplate Bonding, Aluminum Floor Bonding |
| Backing Thickness | 3 mil |
| Overall Length [Max] | 32.92 m |
| Primary Liner Thickness | 3 mil |
| Color | Gray |
| Type | Foam Tape |
| Foam Conformability | Conformable |
| Overall Length [Min] | 36 yd |
| Product Form | Roll |
| Core Size | 3 in |
| Assembly Type | Panel to Frame / Stiffener to Panel, Mounting and Trim Attachment |
| Overall Thickness | 45 mil, 1.1 mm |
| Primary Liner | Paper |
| Temperature Range [Max] | 300 °F |
| Length | 36 yd |
| Indoor/Outdoor Use | Both |
| Set Time | <10 sec |
| Thickness | 45 mil |
| Weight | 2.833 LB |
| EAN or UPC | 21200974144 |

