- Conformable Tape
- 60 ft Length
- 4 in Width
- Black Color
- Heavy-Duty Grade
description
- Ideal for use on diamond grade safety plates, steps and other irregular surfaces. Mineral coated, slip resistant with aluminum foil backing. Conforms to irregular surfaces and around edges.
applications
- Ideal for use on diamond grade safety plates, steps and other irregular surfaces
features
- For irregular or contoured surfaces in light to heavy shoe-traffic areas
- Mineral-coated, high friction slip-resistant surface
- Aluminum backing conforms to corners, curves and irregular surfaces like diamond plating, riveted plates and ladder rungs
- Aggressive, high performance adhesive forms an excellent bond for a secure hold
- Applications: stairs, ladders, loading ramps, platforms, irregular surfaces like diamond plating or flat surfaces with rivets or screw heads
- Tapes and treads resist wrinkling, curling, tearing, shrinking, and lifting
- Custom shapes and sizes are also available
- NFSI High Traction Certification
| Form Type | Roll |
| Color | Black |
| Application | Traction |
| Backing Material | Aluminum Foil |
| Overall Length [Max] | 18.3 m |
| Overall Thickness | 0.76 mm |
| Series | 500 - Conformable |
| Standard | ANSI/NFSI B101.1 and B101.3 |
| Grade | Heavy-Duty |
| Surface Material | Mineral |
| Length | 60 ft |
| Temperature Range [Min] | 40 °F |
| Temperature Range [Max] | 175 °F |
| Application Temperature [Min] | 40 °F |
| Thickness | 0.76 mm |
| Type | Conformable Tape, Slip-Resistant |
| Substrate Material | Aluminum Foil |
| Surface | Irregular |
| Adhesive | Pressure Sensitive Acrylic |
| Weight | 4.25 LB |
| EAN or UPC | 48011192819 |
| NSN Number | 5130-01-410-8377 |


