- Masking Tape
- 55 m Length
- 72 mm Width
- Beige Color
description
- 3M™ General Purpose Masking Tape 203 is a pressure-sensitive tape designed with a natural rubber adhesive and a crepe paper backing. This design allows for instant stick and reliable holding, making our General Purpose Masking Tape 203 an excellent solution for most general purpose and entry level paint applications.
features
- General purpose crepe tape provides solid coverage
- Ideal for general woodworking, MRO/Construction, paint masking and more
- Natural rubber adhesive sticks aggressively and holds confidently
- Crepe paper backing conforms to irregular surfaces and around corners
| Adhesion Strength | 28 oz/in |
| Tensile Strength | 22 lb/in, 385 N/100 mm |
| Elongation At Break | 0.09 |
| Backing Material | Crepe Paper |
| Overall Thickness | 4.7 mil |
| Performance | General Purpose |
| Indoor/Outdoor Use | Indoor |
| Product Form | Roll |
| Temperature Range [Max] | 200 °F |
| Overall Length [Min] | 60.14 yd |
| Color | Beige |
| Thickness | 4.7 mil |
| Type | Masking Tape |
| Adhesive | Rubber |
| Length | 55.000 m |
| Overall Length [Max] | 55 m |
| Weight | 1.079 LB |
| EAN or UPC | 48011580395 |

