- Double Coated Tape
- 60 yd Length
- 1 1/2 in Width
- Translucent Color
description
- 3M™ Double Coated Tapes Extended Liner are general purpose tapes with a pressure sensitive adhesive mounted on a removable extended paper liner for easy liner starting and removal. They are ideal for a variety of closure applications, point-of-purchase displays and indirect food contact applications.
features
- Ideal for secure closure of shipping boxes, tubes and envelopes
- Dry edge and finger lift edge liners for added user convenience
- Tack free tape roll edges for ease of use and reduced equipment maintenance
- Easy liner starting and removal helps keep jobs running smoothly
- FDA acceptable for indirect food contact applications
- A variety of adhesives and liner materials available to meet application requirements
| Width | 1 1/2 in |
| Backing Thickness | 0.03 mm |
| Primary Liner Color | White with Red Print |
| Primary Liner | 42.5# Densified Kraft Paper |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Overall Length [Max] | 54.86 m |
| Color | Translucent |
| Thickness | 6 mil |
| Overall Length [Min] | 60 yd |
| Temperature Range [Max] | 120 °F |
| Length | 60 yd |
| Product Form | Roll |
| Backing Material | Tissue |
| Indoor/Outdoor Use | Both |
| Type | Double Coated Tape |
| Temperature Range [Min] | -40 °F |
| Carrier Thickness | 0.0951 mil |
| Standard | FDA |
| Weight | 24.3 LB |
| EAN or UPC | 48011583785 |

