- Box Sealing Tape
- 100 m Length
- 48 mm Width
- Multi-Color Color
description
- Scotch® Security Message Box Sealing Tape 3199 is an industrial performance packing tape that is suitable for light weight industrial applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. It features a red printed message reading: CHECK SEAL BEFORE ACCEPTING.
features
- Industrial performance packaging tape suitable for light weight industrial applications
- Clear with red type: CHECK SEAL BEFORE ACCEPTING
- High coating weight acrylic adhesive with polypropylene backing delivers dependable, quality performance
- Resists UV rays without yellowing for archival applications
- Meets FDA guidelines for indirect food contact
- High edge tear and split resistance
- Excellent adhesion to recycled liner paper and fiberboard
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
| Adhesive | Acrylic |
| Overall Length [Max] | 100 m |
| Adhesion Strength | 22 oz/in |
| Backing Material | Polypropylene Film |
| Performance | Specialty |
| Color | Multi-Color |
| Type | Box Sealing Tape |
| Product Form | Roll |
| Tensile Strength | 25 lb/in, 438 N/100 mm |
| Core Size | 3 in, 76 mm |
| Overall Thickness | 2 mil |
| Thickness | 2 mil |
| Overall Length [Min] | 109.36 yd |
| Application | Cold Storage and Tamper Evident, Box Closure, Automated Carton Sealing |
| Elongation At Break | 125% |
| Backing Thickness | 1.1 mil, 0.028 mm |
| Length | 100.000 m |
| Performance Level | Specialty |
| Weight | 0.598 LB |
| EAN or UPC | 48011585284 |

