- Double Coated Tape
- 60 yd Length
- 1 in Width
- Clear Color
description
- 3M™ Double Coated Tape 9443NP features 3M™ Adhesive 760, a high-tack synthetic rubber adhesive that bonds a wide variety of substrates including metals, papers, paints and most plastics. This tape provides excellent initial adhesion and is somewhat repositionable.
features
- 6 mil synthetic rubber adhesive on high density polyethylene carrier
- Double sided tape with excellent quick stick for rapid assembly
- Good adhesion to metals, high adhesion to most HSE and LSE plastics
- Removes cleanly and is somewhat repositionable
- For indoor and room temperature applications
- White 60 lb. densified kraft paper liner
- Meets FDA guidelines for indirect food contact
| Width | 1 in |
| Thickness | 6 mil |
| Carrier Thickness | 0.137 mil, 0.05 mm |
| Set Time | <10 sec |
| Product Form | Roll |
| Type | Double Coated Tape |
| Indoor/Outdoor Use | Both |
| Overall Thickness | 6 mil |
| Overall Length [Max] | 54.86 m |
| Overall Length [Min] | 60 yd |
| Core Size | 3 in, 76.2 mm |
| Temperature Range [Max] | 120 °F |
| Primary Liner | 62# Densified Kraft Paper |
| Color | Transparent |
| Material | High Density Polyethylene |
| Carrier Material | High Density Polyethylene HDPE |
| Primary Liner Color | White |
| Length | 60 yd |
| Backing Thickness | 2 mil, 0.051 mm |
| Primary Liner Thickness | 3.7 mil, 0.09 mm |
| Temperature Range [Min] | -40 °F |
| Standard | Title 21 of the code of Federal Regulations (21 CFR), FDA |
| Weight | 0.5 LB |
| EAN or UPC | 48011585925 |

