- Double Coated Tape
- 55 yd Length
- 1 in Width
- White Color
description
- 3M™ High Performance Double Coated Tape 9086 features a specially-formulated acrylic adhesive that delivers very high initial tack and excellent peel and shear performance on a wide range of surfaces and materials. At 3.5 mils per side, the adhesive bonds to smooth, rough or textured surfaces. A 0.5 mil tissue carrier is conformable and hand-tearable for efficient processing and use.
features
- Bonds to a wide variety of substrates including textured surfaces and difficult-to-stick-to plastics
- Double coated tissue carrier with 3.5 mil adhesive on each side
- 375 adhesive family provides high initial tack, excellent peel and shear performance
- 0.5 mil tissue carrier is conformable and tears by hand for fast, efficient handling
- Tissue carrier allows for use in hand dispenser
- Glassine paper liner makes for quick release during application
| Temperature Range [Min] | -40 °F |
| Backing Material | Tissue |
| Performance | High Performance |
| Length | 55 yd |
| Indoor/Outdoor Use | Both |
| Material | Tissue |
| Overall Length [Max] | 50.29 m |
| Primary Liner | Glassine Paper |
| Overall Thickness | 7.5 mil |
| Color | White |
| Carrier Thickness | 0.5 mil, 0.013 mm |
| Primary Liner Color | White |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Application | Zero-Speed and General Splicing |
| Thickness | 7.5 mil |
| Product Form | Roll |
| Set Time | <10 sec |
| Carrier Material | Tissue |
| Type | Double Coated Tape |
| Temperature Range [Max] | 250 °F |
| Overall Length [Min] | 55 yd |
| Weight | 18.685 LB |
| EAN or UPC | 51111077818 |

