- Foil Tape
- 50 yd Length
- 1.88 in Width
- Silver Color
description
- 3M™ Aluminum Foil Tape 3381 is a 1.4 mil high-strength, dead-soft aluminum foil tape coated with an acrylic pressure sensitive adhesive. This aluminum foil tape is designed for applications in cold weather conditions and excels in humidity, delivering good performance and long-lasting durability in demanding environments.
features
- Designed to provide excellent performance in cold weather conditions
- Acrylic adhesive supplies superior temperature and U.V. resistance for durability
- Malleable foil is conformable, capable of adhering to irregular surfaces
- Easy-to-tear design offers simple application
| Adhesive | Acrylic |
| Type | Foil Tape |
| Backing Material | Aluminum Foil |
| Length | 50 yd |
| Overall Thickness | 2.7 mil |
| Product Form | Roll |
| Overall Length [Min] | 50 yd |
| Elongation At Break | 4% |
| Tensile Strength | 10 lb/in, 180 N/100 mm |
| Overall Length [Max] | 45.72 m |
| Width | 1.880 in |
| Backing Thickness | 1.4 mil, 0.04 mm |
| Temperature Range [Max] | 260 °F |
| Application | Sealing HVAC & Duct Work |
| Temperature Range [Min] | -30 °F |
| Thickness | 2.7 mil |
| Color | Silver |
| Primary Liner | Natural Kraft Paper |
| Weight | 12.88 LB |
| EAN or UPC | 51111078129 |

