- Metallized Flexible Duct Tape
- 109.6 m Length
- 48 mm Width
- Silver Color
description
- 3M™ Metallized Flexible Duct Tape 3350 is a 3.1 mil thick silver polypropylene tape with an aggressive acrylic adhesive used for sealing flexible ducts and connector systems. This tape meets the requirements of UL181B-FX and is used by commercial contractors in the residential and commercial construction industry.
features
- Polypropylene film backing provides high tensile strength for demanding applications
- Hand tearable tape unwinds easily from the roll
- Resists flame, moisture, UV degradation, chemical attack
- Protects and insulates flexible ducts and connector systems
- Durable cold weather acrylic adhesive provides long-term adhesion
| Temperature Range [Max] | 230 °F |
| Backing Thickness | 1.6 mil, 0.04 mm |
| Adhesive | Acrylic |
| Backing Material | Polypropylene |
| Length | 109.600 m |
| Application | Sealing HVAC & Duct Work |
| Thickness | 3.1 mil |
| Temperature Range [Min] | -30 °F |
| Color | Silver |
| Type | Metallized Flexible Duct Tape |
| Weight | 12.76 LB |
| EAN or UPC | 51111078174 |

