- Masking Tape
- 60 yd Length
- 2 in Width
- Gold Color
description
- Scotch® Ultimate Paint Edge Masking Tape 2460 features unique acrylic adhesive technology for good, instant adhesion that is temperature-resistant and capable of withstanding paint bake operations of up to 300°F. This adhesive also peels off cleanly, without leaving residue. The ultra-thin backing of this masking tape produces a low paint ridge for sharp and smooth paint lines.
features
- Acrylic adhesive offers good, instant adhesion
- Temperature-resistant, capable of withstanding paint bake operations of up to 300°F
- Peels off cleanly, without leaving adhesive residue
- Ultra-thin backing provides a low paint ridge for sharp, smooth paint lines
- Adhesive maintains good holding power that resists lifting and curling
- Acrylic adhesive provides UV resistance, which allows outdoor use for up to 21 days with clean removal from most surfaces
- Solvent and moisture resistance prevents paint bleedthrough
| Length | 60 yd |
| Backing Material | Flatback Paper |
| Elongation At Break | 0.06 |
| Adhesive | Acrylic |
| Overall Length [Max] | 54.86 m |
| Type | Masking Tape, Ultimate Paint Edge |
| Color | Gold |
| Thickness | 3.3 mil |
| Shelf Life | 24 Months |
| Overall Thickness | 3.3 mil |
| Temperature Range [Max] | 300 °F |
| Product Form | Roll |
| Overall Length [Min] | 60 yd |
| Adhesion Strength | 8 oz/in |
| Tensile Strength | 17 lb/in, 297 N/100 mm |
| Weight | 13.95 LB |
| EAN or UPC | 51111919309 |

