- Adhesive Transfer Tape
- 60 yd Length
- 13 in Width
- Clear Color
description
- 3M™ Adhesive Transfer Tape 6035PC is a pressure sensitive transfer tape specifically formulated to be low fogging. It features good adhesion to many lower surface energy materials and is ideal for use in automotive interior applications. This tape is 5.0 mils (.13 mm) of adhesive coated on a 4.2 mil (.10 mm), 58 lb. polycoated kraft paper liner.
features
- Low fogging, double sided, acrylic adhesive tested to SAE J1756 specifications
- Provides excellent bond to a wide variety of surfaces
- Good shear and peel values to many substrates including plastics, wood, foam, fabric and metal
- High initial tack for high speed production processes
- Temperature resistance to withstand environmental conditions up to 250ºF (221ºC)
| Length | 60 yd |
| Primary Liner Color | Tan |
| Indoor/Outdoor Use | Both |
| Temperature Range [Max] | 250 °F |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Type | Adhesive Transfer Tape |
| Overall Thickness | 5 mil |
| Color | Transparent |
| Adhesive | Acrylic |
| Shelf Life | 18 Month |
| Standard | Nissan |
| Primary Liner | 58# Polycoated Kraft Paper |
| Width | 13 in |
| Assembly Type | Gasket Attachment, Large Surface Lamination |
| Application | Gasket Assembly, Large Surface Lamination Assembly |
| Product Form | Roll |
| Temperature Range [Min] | -40 °F |
| Thickness | 5 mil |
| Overall Length [Min] | 60 yd |
| Overall Length [Max] | 54.86 m |
| Weight | 17.9 LB |
| EAN or UPC | 51111921135 |

