- Extreme Sealing Tape
- 18 yd Length
- 2 in Width
- Translucent Color
description
- Our 3M™ Extreme Sealing Tape 4412N is a translucent, highly conformable, single-sided, pressure sensitive acrylic adhesive tape with a high performance ionomer backing. It is an ideal solution for creating a water tight seal. It conforms over fasteners, seams, joints, holes and gaps to ensure a long-lasting seal on a variety of substrates.
features
- Translucent, 0.080 in (2.0 mm) thick tape is designed for difficult sealing applications
- Sticks on contact to many metals, plastics and other hard-to-stick-to surfaces
- Provides immediate seal with no wait time or oozing associated with liquid sealants
- Tough, yet flexible clear ionomer backing is abrasion resistant and instantly paintable
- Acrylic adhesive provides excellent sealing qualities and good outdoor durability
- This is a thicker version of 3M™ Extreme Sealing Tape 4411N
| Application Method | Apply by Hand |
| Shelf Life | 12 Months |
| Overall Thickness | 80 mil, 2.03 mm |
| Primary Liner | Matte |
| Length | 18 yd |
| Indoor/Outdoor Use | Both |
| Tape Width | 5.1 cm |
| Thickness | 80 mil |
| Overall Height | 2 mm |
| Primary Liner Thickness | 2 mil, 0.05 mm |
| Density | 51 lb/ft3 |
| Standard | ASTM D-3330, ASTM D-3759 with D-412 dog bone die C |
| Adhesive | Acrylic |
| Type | Extreme Sealing Tape |
| Backing Material | Ionomer |
| Overall Length [Max] | 165 m |
| Elongation | 4 % |
| Overall Length [Min] | 18 yd |
| Primary Liner Color | Translucent |
| Temperature Range [Max] | 100 °F |
| Temperature Range [Min] | 39.2 °F |
| Backing Thickness | 2 mil, 0.05 mm |
| Application | Roof Sealing |
| Core Size | 3 in, 76.2 mm |
| Elongation At Break | 4% |
| Width | 2 in |
| Color | Translucent |
| Product Form | Roll |
| Tensile Strength | 13 lb/in, 87 kPa |
| Weight | 0.0 LB |
| EAN or UPC | 51111922781 |

