- Vinyl Tape
- 36 yd Length
- 1 in Width
- Indigo Color
description
- Designed for fine line and critical paint masking, our 3M™ Vinyl Tape 471+ is a conformable tape with a semi-translucent backing. This durable tape is flexible and removes cleanly even after bake cycles, without adhesive build-up or ghosting. Use it on flat, curved, or compound surfaces to ensure exceptional paint lines in a variety of painting applications across a broad spectrum of industries.
features
- Excels in masking applications to create sharp, fine paint lines for striping, color separation and complex designs
- Semi-translucent indigo backing provides some visual see-through for accurate alignment of tape
- Clean removal without ghosting, even after 30 minute bake cycle at temperatures up to 250°F/121°C
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting, thus avoiding paint bleed
- Rubber adhesive provides quick stick with excellent holding strength on most surfaces
| Color | Indigo |
| Adhesion Strength | 35 oz/in |
| Type | Vinyl Tape |
| Thickness | 5.3 mil |
| Length | 36 yd |
| Standard | ASTM D3652, A-A-1689 Type I & II, ASTM D3759, ASTM D3330 |
| Elongation At Break | 1.3 |
| Elongation | 1.3 % |
| Tensile Strength | 14 lb/in, 270 N/100 mm |
| Overall Height | 5.3 mil, 0.1 mm |
| Shelf Life | 18 Months |
| Backing Thickness | 4.1 mil, 0.1 mm |
| Overall Length [Min] | 36 yd |
| Temperature Range [Max] | 170 °F |
| Adhesive | Rubber |
| Application | Paint Masking, General Use Vinyl |
| Overall Length [Max] | 32.9 m |
| Overall Thickness | 5.3 mil |
| Backing Material | Vinyl |
| Product Form | Roll |
| Temperature Range [Min] | 40 °F |
| Weight | 13.17 LB |
| EAN or UPC | 51111925119 |

