- Polyester Tape
- 72 yd Length
- 2 in Width
- Blue Color
description
- Our 3M Polyester Tape 8902 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments. This tape is a thicker version of 3M Polyester Tape 8901.
features
- Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
- Clean removal during high-temperature masking operations such as powder coating
- Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
- Thicker version of 3M™ Polyester Tape 8901, providing more durability and longer wear
- Silicone adhesive provides clean removal from a variety of surfaces
- Translucent blue backing provides easy identification and positioning
- Commonly used as a protective tape during shipping and handling operations
| Temperature Range [Min] | -60 °F |
| Backing Material | Polyester |
| Standard | ASTM D3759, ASTM D3330, F.A.R. 25.853(a), ASTM D3652 |
| Type | Polyester Tape |
| Overall Height | 3.4 mil, 0.09 mm |
| Elongation | 1.4 % |
| Color | Blue |
| Tensile Strength | 46 lb/in, 1015 N/100 mm |
| Overall Thickness | 3.5 mil |
| Product Form | Roll |
| Adhesive | Silicone |
| Backing Thickness | 2 in, 0.05 mm |
| Overall Length [Min] | 72 yd |
| Adhesion Strength | 37 oz/in |
| Application | Masking Off Areas, High Temperature Masking |
| Overall Length [Max] | 65.8 m |
| Thickness | 3.5 mil |
| Length | 72 yd |
| Temperature Range [Max] | 400 °F |
| Elongation At Break | 1.4 |
| Shelf Life | 24 Months |
| Weight | 23.26 LB |
| EAN or UPC | 51111927786 |

