- Foil Tape
- 55 yd Length
- 3 in Width
- Silver Color
| Length | 55 yd |
| Backing Thickness | 0.05 mm |
| Adhesive | Acrylic |
| Width | 3 in |
| Thickness | 3.3 mil |
| Type | Foil Tape |
| Color | Silver |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 300 °F |
| Backing Material | Aluminum Foil |
| Weight | 23.634 LB |
| EAN or UPC | 51111928646 |

