- Foil Tape
- 45 m Length
- 48 mm Width
- Silver Color
features
- Applies to both fibrous and sheet metal ducts and conforms to irregular surfaces
- For any residential or commercial site application including rigid and flexible HVAC duct work
- U.S. Coast Guard approved for interior finishes
- UL 723 classified for duct sealing and general repairs
- Seals and secures seams and joints for long term durability
- Acrylic adhesive supplies superior temperature, U.V. and solvent resistance
- Serves as an excellent barrier against moisture, dust, flame and certain chemicals
| Type | Foil Tape |
| Temperature Range [Max] | 260 °F |
| Backing Material | Aluminum Foil |
| Adhesive | Acrylic |
| Temperature Range [Min] | -30 °F |
| Primary Liner | Natural Kraft Paper |
| Width | 48.000 mm |
| Length | 45.000 m |
| Color | Silver |
| Thickness | 3.3 mil |
| Backing Thickness | 0.05 mm |
| Weight | 2.8 LB |
| EAN or UPC | 51111974193 |


