- Foil Tape
- 45 m Length
- 72 mm Width
- Silver Color
description
- 3M™ Aluminum Foil Tape 3380 features a nominal 1.8 mil aluminum foil coated with a pressure sensitive, cold weather acrylic adhesive. This tape combines flexible foil for irregularly-shaped applications and excellent low temperature performance. It conforms to fibrous ductboard and sheet metal ducts and works well in general-purpose heat shielding and light reflecting applications.
features
- Multi-purpose foil tape for a variety of applications
- Nominal 1.8 mil aluminum foil is excellent for use on fibrous and sheet metal ducts
- Cold weather acrylic adhesive is specifically designed to bond and seal in temps as low as -10°F/-23°C
- Flexible foil conforms well to curved or irregular surfaces
- Hand tearable and easy to install on site without special tools or application methods
- Features an easy release liner
| Product Form | Roll |
| Temperature Range [Min] | -30 °F |
| Thickness | 3.3 mil |
| Backing Material | Aluminum Foil |
| Elongation At Break | 4% |
| Type | Foil Tape |
| Primary Liner | Natural Kraft Paper |
| Width | 72.000 mm |
| Temperature Range [Max] | 260 °F |
| Color | Silver |
| Adhesive | Acrylic |
| Overall Thickness | 3.3 mil |
| Backing Thickness | 2 mil, 0.05 mm |
| Tensile Strength | 10 lb/in, 175 N/100 mm |
| Application | Sealing HVAC & Duct Work |
| Length | 45.000 m |
| Overall Length [Max] | 45 m |
| Overall Length [Min] | 49.21 yd |
| Weight | 27.9 LB |
| EAN or UPC | 51111974216 |


