- Double Coated Tape
- 55 m Length
- 72 mm Width
- Clear Color
description
- 3M™ Double Coated Tape 9741 is a clear polyester film tape with a super aggressive, pressure sensitive acrylic adhesive and a glassine release liner. This tape uses a hand-tearable polyester film that is coated on both sides with a heavy layer of adhesive to allow for superior bonding and conformability to irregular as well as flat surfaces.
features
- Ultra-high peel strength and excellent shear strength to withstand rigorous splicing applications
- High tack for flying splices
- Bonds well to most substrates, including low surface energy films
- Excellent UV and heat resistance withstands a variety of conditions
- Conformable to bond to irregular surfaces
- Double sided adhesion increases dimensional stability for easy handling
- Red option available for visible splicing applications
| Backing Material | Polyester |
| Material | Polyester Film |
| Adhesive | Acrylic |
| Temperature Range [Max] | 200 °F |
| Overall Length [Max] | 55 m |
| Overall Length [Min] | 60.15 yd |
| Thickness | 6.5 mil |
| Width | 72.000 mm |
| Primary Liner | 55# Glassine |
| Carrier Thickness | 0.5 mil, 0.013 mm |
| Color | Transparent |
| Carrier Material | Polyester Film (PET) |
| Type | Double Coated Tape |
| Backing Thickness | 0.5 mil, 0.013 mm |
| Product Form | Roll |
| Application | Zero-Speed and General Splicing |
| Length | 55.000 m |
| Primary Liner Color | White |
| Weight | 38.98 LB |
| EAN or UPC | 51111979235 |

