- Gripping Material
- 72 yd Length
- 1 in Width
- Black Color
description
- Constructed with thousands of micro-replicated gripping fingers, 3M™ Gripping Material GM641 provides a lighter, yet tighter grip for maximum hold with minimum effort. Designed to enhance grip and reduce slippage, this product is a soft gripping material. Backed with a pressure sensitive acrylic adhesive, this gripping material can bond to a variety surfaces.
features
- Soft, adhesive backed gripping material designed to stick on contact
- Acrylic pressure sensitive adhesive designed to bond to a wide variety of surfaces
- Soft, thermoplastic elastomer gripping polymer provides high friction properties with increased cushioning, comfort, flexibility and softness
- When mated, delivers high coefficient of friction properties, even in wet conditions
- Designed to provide slip resistance and easy-release properties
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Overall Thickness | 38 mil |
| Backing Material | Polyester Film |
| Overall Length [Max] | 65.8 m |
| Standard | ASTM D2240, ASTM D1388, ASTM D5035 |
| Elongation At Break | 55% |
| Thickness | 38 mil |
| Backing Thickness | 4 mil, 0.08 mm |
| Type | Gripping Material |
| Length | 72 yd |
| Product Form | Roll |
| Adhesive | Low Surface Energy Acrylic Adhesive |
| Hardness | 40 Shore A |
| Overall Length [Min] | 72 yd |
| Temperature Range [Max] | 160 °F |
| Shelf Life | 18 Month |
| Tensile Strength | 23.7 lb/inch, 41.5 N/cm |
| Overall Height | 38 mil, 0.97 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51111980507 |

