- Gripping Material
- 7 in Length
- 6 in Width
- Gray Color
description
- Constructed with thousands of micro-replicated gripping fingers, 3M™ Gripping Material TB631 provides a lighter, yet tighter grip for maximum hold with minimum effort. Designed to enhance grip and reduce slippage, this product is an extremely soft gripping material. Backed with a pressure sensitive acrylic adhesive, this gripping material can bond to a variety surfaces.
features
- Very soft, adhesive backed gripping material designed to stick on contact
- Acrylic pressure sensitive adhesive designed to bond to a wide variety of surfaces
- Very soft thermoplastic elastomer gripping polymer provides high friction properties with increased cushioning, comfort, flexibility and softness
- When mated, delivers high coefficient of friction properties, even in wet and oily conditions
- Designed to provide slip resistance and easy-release properties
| Overall Height | 42 mil, 1.07 mm |
| Overall Thickness | 38 mil |
| Standard | ASTM D2240, ASTM D1388, ASTM D5035 |
| Adhesive | Low Surface Energy Acrylic Adhesive |
| Overall Length [Min] | 7 in |
| Color | Gray |
| Tensile Strength | 33 N/cm |
| Length | 7 in |
| Thickness | 38 mil |
| Backing Material | Polyester Film |
| Temperature Range [Min] | -40 °F |
| Product Form | Bag |
| Hardness | 30 Shore A |
| Type | Gripping Material |
| Shelf Life | 18 Month |
| Temperature Range [Max] | 160 °F |
| Overall Length [Max] | 17.8 cm |
| Weight | 0.0 LB |
| EAN or UPC | 51111982228 |

