- Painter's Tape
- 60 yd Length
- 0.7 in Width
- Blue Color
description
- ScotchBlue™ Original Painter's Tape is a multi-surface tape that can stay on surfaces for up to 14 days and then removes easily without leaving any sticky residue behind.
features
- Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile and glass
- 14-day clean removal leaves behind no damage or sticky residue
- Medium adhesive
- UV and sunlight resistant
- Size: 0.70 in. x 60 yd.
- Pack Size: 1 Roll/Pack
- Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
- Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.
| Length | 60 yd |
| Type | Painter's Tape |
| Surface | Light Texture |
| Color | Blue |
| Weight | 1.25 LB |
| EAN or UPC | 51115036804 |

