- Painter's Tape
- 45 yd Length
- 1.41 in Width
- Blue Color
description
- This tape removes cleanly without adhesive transfer or surface damage for up to 14 days, even in direct sunlight. It is a medium adhesion tape that is ideal for painted walls and trim, woodwork, glass and metal.
features
- Ideal for use on smooth or lightly textured walls, trim, glass and metal
- Sharp paint lines on a variety of surfaces
- #1 selling painter’s tape in the U.S.
- Removes cleanly up to 14 days with no sticky residue
- Medium adhesion level removes easily, while protecting your surfaces
- Indoor or outdoor use
- Size: 1.41 in x 45 yd
- Pack out: 1 Roll/Pack
- CREATE SOCIAL DISTANCING MARKINGS: Create box or “X” queues for waiting areas or make lanes in aisles in a fast, easy, and efficient way – whether it’s short- or long-term use
- For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next apply tape onto the surface while pressing down as you go, then secure the tape by pressing down on it firmly with a smooth edge. And lastly let the tape set for about 30 to 60 minutes before painting.
- Wait until the paint is dry to the touch before removing the tape. Lift it up by slowly pulling it back on itself, then removing at a 45 degree angle.
| Core Size | 3 in |
| Color | Blue |
| Type | Painter's Tape |
| Length | 45 yd |
| Application | Paint Preparation Masking, Masking for Painting |
| Overall Length [Min] | 45 yd |
| Indoor/Outdoor Use | Both |
| Weight | 5.3 LB |
| EAN or UPC | 51115120473 |

