- Duct Tape
- 50 yd Length
- 1.88 in Width
- Silver Color
| Shelf Life | 12 Months |
| Type | Duct Tape |
| Color | Silver |
| Performance | General Purpose |
| Adhesive | Rubber |
| Length | 50 yd |
| Elongation | 14 % |
| Temperature Range [Max] | 200 °F |
| Thickness | 5.5 mil |
| Backing Material | Polyethylene Over Cloth Scrim |
| Weight | 0.881 LB |
| EAN or UPC | 51115248832 |

