- Traction Tape
- 36 yd Length
- 2 in Width
- Tan Color
description
- Designed for used on web rollers, 3M™ Traction Tape 5401 provides a high coefficient of friction for tracking and tension of web material from start-up through wind-up. In addition, this tape provides a non-stick surface with easy release properties that won’t interfere with printing, converting or other web processes.
features
- Silicone backing provides traction for material passing over rollers commonly used in printing processes
- Fiberglass reinforcing provides a durable and conformable product for wrapping applications
- Adhesive removes cleanly and easily, leaving behind minimal residue and ensuring a quick clean-up process
- Provides non-stick surface when used on rollers in manufacturing processes
- Silicone adhesive provides long aging, good holding power, for a wide range of operations
| Overall Height | 9.3 mil, 0.2 mm |
| Length | 36 yd |
| Standard | ISO 9001 Standards |
| Elongation | 0.07 % |
| Backing Material | Fiberglass Reinforced Silicone |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | 32 °F |
| Product Form | Roll |
| Elongation At Break | 0.07 |
| Color | Tan |
| Thickness | 9.3 mil |
| Shelf Life | 18 Month |
| Tensile Strength | 220 lb/in, 3853 N/100 mm |
| Overall Thickness | 9.3 mil |
| Type | Traction Tape |
| Application | Wrapping Rollers to provide traction, Traction |
| Overall Length [Min] | 36 yd |
| Adhesive | Silicone |
| Backing Thickness | 8 mil, 0.2 mm |
| Overall Length [Max] | 32.9 m |
| Adhesion Strength | 12 oz/in |
| Tensile | 220 lb/in |
| Weight | 1.34 LB |
| EAN or UPC | 51115250279 |

