- Mounting Tape
- 15 yd Length
- 3/4 in Width
- Black Color
- Heavy-Duty Grade
description
- Dream, Design, Deliver with 3M™ VHB™ Tape 5952. It is a black or white, 0.045 in (1.1 mm) modified acrylic adhesive with a very conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces.
features
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives
- Black or white, 0.045 in (1.1 mm), modified acrylic adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including powder coated paints and irregular surfaces
- Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
- Creates a permanent seal against water, moisture and more by offering better gap filling capabilities
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
| Overall Height | 45 mil, 1.14 mm |
| Tensile Strength | 25 lb/in |
| Material | Acrylic Foam |
| Overall Length [Max] | 137 m |
| Indoor/Outdoor Use | Both |
| Primary Liner Thickness | 5 mil |
| Length | 15 yd |
| Grade | Heavy-Duty |
| Primary Liner | Polyethylene (PE) Film |
| Overall Length [Min] | 15 yd |
| Set Time | <10 sec |
| Thickness | 45 mil |
| Performance | Better |
| Cable Marking | 3 in |
| Temperature Range [Max] | 300 °F |
| Color | Black |
| Overall Thickness | 45 mil, 1.1 mm |
| Backing Thickness | 5 mil |
| Type | Mounting Tape |
| Assembly Type | Panel to Frame / Stiffener to Panel, Mounting and Trim Attachment |
| Application | Mounting and Trim Attachment, TV Stand Decorative Trim Attachment, Panel to Frame/Stiffner to Panel Assembly, Bonding Glass to a Metal Clothes Washer Door, Interior Rail Car Construction, Gasket Assembly, Bonding Panels to Metal Frames, Commercial Vehicle Roof Vent Attachment |
| Core Size | 3 in |
| Backing Material | Foam |
| Foam Conformability | Very Conformable |
| Product Form | Roll |
| Carrier Material | Acrylic Foam |
| Weight | 0.72 LB |
| EAN or UPC | 51115255229 |

