- Mounting Tape
- 7 yd Length
- 3/4 in Width
- Off-White Color
description
- 3M™ Double Coated Urethane Foam Tape 4008 is an off-white, 0.125 in. (3.2 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates and areas where 1/8 in. thick foam is needed for gap filling applications.
features
- Off-white, 0.125 in. (3.2 mm) open-cell, flexible urethane foam carrier
- High shear adhesive with high temperature resistance
- Durable foam is ideal for interior mounting applications
- Ideal for bonding, attaching, and mounting
- Thick foam dampens and prevents vibration and open-cell structure aids component cooling
| Primary Liner Color | Green Plaid |
| Application | Interior Mirror & Fixture Attachment |
| Density | 240 kg/m3 |
| Type | Multipurpose, Extra Thick, Mounting Tape |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Shelf Life | 24 Months |
| Temperature Range [Max] | 220 °F |
| Product Form | Roll |
| Overall Thickness | 125 mil |
| Color | Off-White |
| Overall Length [Max] | 6.4 m |
| Overall Length [Min] | 7 yd |
| Elongation At Break | 90% |
| Material | Urethane |
| Primary Liner | 62# Densified Kraft Paper |
| Carrier Material | Urethane |
| Length | 7 yd |
| Thickness | 125 mil |
| Width | 3/4 in |
| Tensile Strength | 1100 kg |
| Adhesive | Acrylic |
| Weight | 7.136 LB |
| EAN or UPC | 51115255250 |

