- Paper Tape
- 36 yd Length
- 1/2 in Width
- Natural Color
description
- 3M™ Double Coated Paper Tape 410M tape is a hand-tearable double coated tape with a natural rubber adhesive system designed to offer excellent adhesion to many types of substrates. The adhesive is mounted on a paper carrier treated to increase strength and removability characteristics from high internal strength surfaces.
features
- 6 mil double coated paper tape of natural rubber adhesive with a paper release liner
- 3M™ Adhesive 860 offers high initial adhesion to a variety of substrates
- Heavy paper carrier is treated to improve strength and provide dimensional stability
- Double coated tape is ideal for temporary attaching or fixturing
- Solvent-free manufacturing process helps meet environmental best practices goals
| Indoor/Outdoor Use | Both |
| Carrier Material | Paper |
| Thickness | 6 mil |
| Overall Length [Min] | 36 yd |
| Overall Length [Max] | 32.91 m |
| Primary Liner Color | White with Green Plaid |
| Set Time | <10 sec |
| Color | Natural |
| Performance | Best |
| Overall Thickness | 6 mil |
| Material | Paper |
| Product Form | Roll |
| Width | 1/2 in |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Length | 36 yd |
| Temperature Range [Min] | -40 °F |
| Type | Paper Tape, Double Coated |
| Temperature Range [Max] | 200 °F |
| Primary Liner | 54# Densified Kraft Paper |
| Weight | 17.42 LB |
| EAN or UPC | 51115316470 |

