- Double Coated Tape
- 55 m Length
- 24 mm Width
- Clear Color
description
- 3M™ Double Coated Tape 9738 is a double-sided tape mounted on a non-woven tissue carrier with a pressure sensitive acrylic adhesive that offers a balance of high initial adhesion and good holding power. It is mounted on a 55 lb. densified kraft paper liner for easy release and manipulation during application.
features
- Ideal performance in high speed splicing applications
- High tack acrylic adhesive performs well across broad temperature range
- Excellent peel, tack and shear strength to withstand rigorous splicing applications
- Versatile adhesion bonds well to kraft and coated papers, as well plastic
- Good moisture resistance to ensure performance in a variety of situations
- Red options available for visible splicing applications
| Thickness | 4.3 mil |
| Carrier Thickness | 0.5 mil, 0.013 mm |
| Overall Length [Max] | 55 m |
| Application | Zero-Speed and General Splicing |
| Width | 24.000 mm |
| Temperature Range [Max] | 300 °F |
| Color | Transparent |
| Product Form | Roll |
| Carrier Material | Tissue |
| Primary Liner Color | White |
| Overall Length [Min] | 60.15 yd |
| Type | Double Coated Tape |
| Primary Liner | 55# Densified Kraft Paper |
| Length | 55.000 m |
| Material | Tissue |
| Weight | 29.954 LB |
| EAN or UPC | 51115316555 |

