- Double Coated Tape
- 55 m Length
- 48 mm Width
- Clear Color
description
- 3M™ Double Coated Tape 9740 provides a combination of high initial adhesion and good shear holding power to a wide variety of materials, including many plastics and foams. This tape offers excellent continuous performance across a broad range of temperatures. The thin polyester carrier adds dimensional stability and improved handling during slitting and die-cutting operations.
features
- Delivers excellent continuous performance across broad temperature range
- Acrylic adhesive bonds well to most substrates including most low surface energy plastics
- Thin polyester film carrier adds dimensional stability and improved handling during die-cutting
- Provides superior bonding and conformability to irregular and flat surfaces
- Designed where higher temperature, shear and plasticizer resistance is required
- Performance grade splicing tape for corrugators and other high temperature splicing applications
| Product Form | Roll |
| Primary Liner Color | White |
| Overall Length [Min] | 60.15 yd |
| Type | Double Coated Tape |
| Adhesive | Acrylic |
| Color | Transparent |
| Backing Thickness | 0.5 mil, 0.013 mm |
| Primary Liner | 55# Densified Kraft Paper |
| Temperature Range [Max] | 425 °F |
| Backing Material | Polyester |
| Length | 55.000 m |
| Thickness | 3.5 mil |
| Overall Length [Max] | 55 m |
| Width | 48.000 mm |
| Application | Zero-Speed and General Splicing |
| Weight | 29.858 LB |
| EAN or UPC | 51115316630 |

