- Foam Tape
- 72 yd Length
- 1/2 in Width
- Black Color
description
- Dream, Design, Deliver with 3M™ VHB™ Tape 5915. It is a black or white, 0.016 in (0.4 mm), modified acrylic adhesive with a very conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces.
features
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives
- Black or white, 0.016 in (0.4 mm), modified acrylic adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including powder coated paints and irregular surfaces
- Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
- Creates a permanent seal against water, moisture and more by offering better gap filling capabilities
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
| Application | Logo Bonding on TV, Bonding a lens to control panel window, Bonding a logo to a Refrigerator, Bonding a logo to an Oven, Laptop Bezel Trim Attachment, Washing Machine Touch Panel Bonding, LCD Display Frame Attachment, Bonding a lens to a metal sign frame |
| Primary Liner | Polyethylene (PE) Film |
| Overall Length [Min] | 72 yd |
| Product Form | Roll |
| Color | Black |
| Backing Thickness | 5 mil |
| Foam Conformability | Very Conformable |
| Temperature Range [Max] | 300 °F |
| Primary Liner Thickness | 5 mil |
| Overall Thickness | 16 mil, 0.4 mm |
| Core Size | 3 in |
| Thickness | 16 mil |
| Indoor/Outdoor Use | Both |
| Type | Foam Tape |
| Overall Length [Max] | 65.8 m |
| Length | 72 yd |
| Weight | 16.7 LB |
| EAN or UPC | 51115317149 |

