- Fine Line Masking Tape
- 60 yd Length
- 1/2 in Width
- Green Color
description
- Scotch® Fine Line Masking Tape 265 is a high-performance polypropylene plastic tape that has both a low profile and good adhesion to mold-release surfaces. It is often used as a layout tape for high value multi-color gel coated fiberglass boat hulls. It is green in color.
features
- Thin tape provides excellent gel coat color separation for in-mold fine line masking
- Polypropylene backing features superior gel coat chemical resistance
- Silicone adhesive sticks immediately and holds reliably
- Provides good adhesion to molds treated with semi-permanent high-slip mold releases
- Resistant to most solvents and moisture
- Available in green
| Type | Fine Line Masking Tape |
| Length | 60 yd |
| Adhesive | Silicone/Rubber Blend |
| Adhesion Strength | 21 oz/in |
| Shelf Life | 12 Months |
| Product Form | Roll |
| Overall Thickness | 5.1 mil |
| Overall Length [Min] | 60 yd |
| Thickness | 5.1 mil |
| Temperature Range [Max] | 200 °F |
| Overall Length [Max] | 54.86 m |
| Backing Material | Polypropylene |
| Tensile Strength | 21 lb/in, 368 N/100 mm |
| Color | Green |
| Elongation At Break | 881% |
| Weight | 14.18 LB |
| EAN or UPC | 51115317996 |

