- Outdoor Masking Poly Tape
- 54.8 m Length
- 48 mm Width
- Red Color
description
- Constructed of polyethylene film with a synthetic rubber adhesive, 3M™ Outdoor Masking Poly Tape resists curling and tears off the roll cleanly for easy application on stucco and other challenging, coated exteriors. This economical tape was constructed to allow for permanent and temporary applications. It is removable with little or no adhesive residue up to one month after application.
features
- Designed for use with stucco and other coated exteriors
- Removes cleanly for up to one month after UV exposure to sun and outdoor weathering
- Sticks immediately and stays on reliably
- Strong water-resistant backing resists moisture
- Provides a tight, moisture-resistant seal in many containment situations
- Conforms to irregular surfaces without lifting
- Includes a high-visibility red backing
| Elongation At Break | 72% |
| Thickness | 7.5 mil |
| Backing Material | Polyethylene |
| Indoor/Outdoor Use | Indoor |
| Length | 54.800 m |
| Shelf Life | 18 Months |
| Tensile Strength | 21 lb/in, 368 N/100 mm |
| Temperature Range [Max] | 175 °F |
| Color | Red |
| Product Form | Roll |
| Overall Length [Min] | 50.11 yd |
| Type | Outdoor Masking Poly Tape |
| Adhesion Strength | 79 oz/in |
| Adhesive | Synthetic Rubber |
| Overall Thickness | 7.5 mil |
| Overall Length [Max] | 54.8 m |
| Weight | 26.665 LB |
| EAN or UPC | 51115318429 |

