- Foil Tape
- 45 m Length
- 99 mm Width
- Silver Color
description
- 3M™ Aluminum Foil Tape 3381 is a 1.4 mil high-strength, dead-soft aluminum foil tape coated with an acrylic pressure sensitive adhesive. This aluminum foil tape is designed for applications in cold weather conditions and excels in humidity, delivering good performance and long-lasting durability in demanding environments.
features
- Designed to provide excellent performance in cold weather conditions
- Acrylic adhesive supplies superior temperature and U.V. resistance for durability
- Malleable foil is conformable, capable of adhering to irregular surfaces
- Easy-to-tear design offers simple application
| Application | Sealing HVAC & Duct Work |
| Overall Length [Min] | 49.21 yd |
| Backing Thickness | 1.4 mil, 0.04 mm |
| Adhesive | Acrylic |
| Length | 45.000 m |
| Temperature Range [Min] | -30 °F |
| Primary Liner | Natural Kraft Paper |
| Tensile Strength | 10 lb/in, 180 N/100 mm |
| Overall Length [Max] | 45 m |
| Width | 99.000 mm |
| Backing Material | Aluminum Foil |
| Product Form | Roll |
| Color | Silver |
| Temperature Range [Max] | 260 °F |
| Type | Foil Tape |
| Overall Thickness | 2.7 mil |
| Thickness | 2.7 mil |
| Elongation At Break | 4% |
| Weight | 0.0 LB |
| EAN or UPC | 51115318726 |

