Skip to content Skip to navigation menu
Scotch® Filament Tape 8919MSR

00051115559082

Scotch® Filament Tape 8919MSR
Item #106276529
  • Filament Tape
  • 55 m Length
  • 48 mm Width
  • Clear Color
Scotch® Filament Tape 8919MSR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Filament Tape
  • 55 m Length
  • 48 mm Width
  • Clear Color
Backing Material Polyester
Adhesion Strength 105 oz/in
Adhesive Modified Synthetic Rubber
Color Clear
Thickness 7 mil
Core Size 3 in
Elongation 3 %
Performance High Performance
Type Filament Tape
Length 55.000 m
Weight 0.8 LB
EAN or UPC 51125740548
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison