- Polyester Tape
- 72 yd Length
- 1 in Width
- Blue Color
description
- Designed to perform in demanding work conditions, our 3M Polyester Tape 8905 is a thick and durable solution for high temperature masking operations such as powder coating. Coated with a silicone adhesive, this tape is designed to bond to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.
features
- Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
- Clean removal during high-temperature masking operations such as powder coating
- Polyester film offers excellent thermal and chemical resistance
- Thickest version of our 3M™ Polyester Tape 8900 series, providing more durability and longer wear
- Silicone adhesive provides clean removal from a variety of surfaces
- Translucent blue backing provides easy identification and positioning
- Commonly used as a protective tape during shipping and handling operations
| Adhesive | Silicone |
| Application | High Temperature Masking |
| Shelf Life | 18 Months |
| Temperature Range [Max] | 400 °F |
| Color | Blue |
| Elongation At Break | 200% |
| Overall Thickness | 6.5 mil |
| Temperature Range [Min] | -60 °F |
| Backing Material | Polyester |
| Length | 72 yd |
| Overall Length [Max] | 66 m |
| Type | Polyester Tape |
| Overall Length [Min] | 72 yd |
| Product Form | Roll |
| Tensile Strength | 110 lb/in, 1920 N/100 mm |
| Thickness | 6.5 mil |
| Adhesion Strength | 26 oz/in |
| Backing Thickness | 4.9 in, 0.12 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51115628689 |

