- Foil Tape
- 50 yd Length
- 2.83 in Width
- Silver Color
description
- Scotch® Aluminum Foil Tape 3311 is a dead-soft, general purpose, aluminum foil backed tape with a paper liner designed for maximum adhesion over clean, dry surfaces. It features a high tack, pressure sensitive, rubber adhesive which is ideally suited for difficult to adhere to surfaces such as low energy substrates.
features
- Resists flame, moisture, weather, UV degradation, some chemicals, water vapor and smoke transmission
- Can be used in most weather conditions and a wide variety of temperatures
- Thermal conductivity helps cooling and heating efficiency, improving efficiency in systems
- Conformable backing and pressure sensitive rubber adhesive adheres to a variety of smooth or irregular surfaces
- Acts as a vapor barrier to insure the integrity of the insulation system
| Overall Length [Min] | 50 yd |
| Overall Thickness | 3.6 mil |
| Adhesive | Rubber |
| Product Form | Roll |
| Backing Thickness | 2 mil, 0.05 mm |
| Standard | UL 723 |
| Overall Length [Max] | 45.72 m |
| Color | Silver |
| Thickness | 3.6 mil |
| Temperature Range [Min] | -10 °F |
| Elongation At Break | 3% |
| Type | Foil Tape |
| Temperature Range [Max] | 180 °F |
| Length | 50 yd |
| Shelf Life | 12 Month |
| Tensile Strength | 17 lb/in, 298 N/100 mm |
| Primary Liner | Paper |
| Backing Material | Aluminum Foil |
| Weight | 0.0 LB |
| EAN or UPC | 51115631740 |

