- Flashing Tape
- 75 ft Length
- 12 in Width
- Tan Color
description
- 3M™ All Weather Flashing Tape 8067 is a self-adhered, waterproof flashing membrane designed for sealing around openings and penetrations in exterior walls. This product has a unique acrylic pressure sensitive adhesive that aggressively sticks and stays stuck both at lower and higher application temperatures than traditional flashing tapes. It even adheres to damp surfaces.
features
- Apply at surface temperatures as low as 0°F (-18°C) or high as 176°F (80°C)
- Resists UV exposure for up to 12 months
- Passes nail sealability before and after thermal cycling according to AAMA 711-05
- Bonds to most common building materials without primers and staples
- Service temperature -40ºF to 240ºF (-40ºC to 116ºC)
- No adverse reaction with many building sealants
- Split-liner for easy and accurate positioning of tape, especially long lengths
- Eligible for LEED Compliance Credits
| Adhesion Strength | 60 oz/in |
| Product Form | Roll |
| Adhesive | Acrylic |
| Type | Flashing Tape |
| Overall Length [Min] | 75 ft |
| Temperature Range [Max] | 176 °F |
| Primary Liner | Heavy Paper Split |
| Overall Length [Max] | 22.86 m |
| Length | 75 ft |
| Shelf Life | 24 Months |
| Overall Thickness | 9.9 mil |
| Backing Material | Proprietary Film |
| Color | Tan |
| Width | 12 in |
| Thickness | 9.9 mil |
| Backing Thickness | 5 mil, 0.13 mm |
| Application | Flashing Windows & Doors, Air Barrier |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |
| EAN or UPC | 51115642401 |

